Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2610 (G) Carbide Reamer Standard Sizes
Mfr # 5460422
Zoro # G9183574
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3-1/4
- Size 0.2610 (G)
- Number of Flutes 6
- Drill Bit Size 0.2610 (G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460422
- Zoro # G9183574
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.2610 (G) |
Drill Bit Size | 0.2610 (G) |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFCRAFT Quick-Release 90 Degree Angle and Corner Clamp (3415405)
- J.W. WINCO GN6336.4-TE-63-M12-50 Star Knob (6336.4-TE-63-M12-50)
- CAPRI TOOLS 3/8 in Drive 1/2 in 6-Point SAE Deep Socket (1-2383)
- MILWAUKEE TOOL 1/4 in. Drive Anvil Adapter for INSIDER Box Ratchet (49-16-1660)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Kodiak Cutting Tools Reamers