Shop All Stub Drills
Kodiak Cutting Tools
#26 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534584
Zoro # G8635639
product price: $62.55
/pk 12, $5.21/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1470 (#26)
- Size 0.1470 (#26)
- Overall Length 2-1/16
- Number of Flutes 2
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534584
- Zoro # G8635639
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1470 (#26) |
Size | 0.1470 (#26) |
Overall Length | 2-1/16 |
Drilling Length | 1 |
Length of Cut | 1 |
Overall Length In | 2-1/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Spring-Small for Carbide Holcutters, 3PK (14303)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1110)
- SUPERCUT 80-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (534238)
- CMT 12", 72-Teeth Cabinetshop Blade (221.072.12)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- DRILL AMERICA #53 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO53)
- Kodiak Cutting Tools Drill Bits