Shop All Drill Bit Sets
Kodiak Cutting Tools
26 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420217
Zoro # G8653470
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Size 26 Pc.
- Overall Length Jobber Length - 118 Deg. Point
- Drill Bit Size 26 Pc.
- Drilling Length A-Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420217
- Zoro # G8653470
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 26 Pc. |
Overall Length | Jobber Length - 118 Deg. Point |
Drill Bit Size | 26 Pc. |
Drilling Length | A-Z |
Size Range | A-Z |
Details
Finish - Machining | Black Oxide |
Style | Jobber Length - 118 Deg. Point |
Number of Drills | 26 Pc. |
Index | Metal Case |
Drill Bit Material | High-Speed Steel |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X50)
- BOJO TOOLS O-Ring Removal Tools (ORT2-3KIT-XNGL)
- DRILL AMERICA 29 Piece Quick Change Hex Shank Drill Bit Set, 1/16" - 1/2", Plastic Case (KFDHEX29-PC)
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth (WFEW44)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420107)
- KODIAK CUTTING TOOLS 15 Pc. Drill Sets Drill Bit Sets with Cases (5420371)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420426)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420129)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420316)
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- Kodiak Cutting Tools Drill Bit Sets