Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#26 Jobber Length Drill Oxided HD 135 Deg. Split Pt
Mfr # 5408392
Zoro # G8563566
product price: $27.15
/pk 12, $2.26/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1470 (#26)
- Size 0.1470 (#26)
- Overall Length 3
- Number of Flutes 2
- Drilling Length 1-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5408392
- Zoro # G8563566
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1470 (#26) |
Size | 0.1470 (#26) |
Overall Length | 3 |
Drilling Length | 1-7/8 |
Details
Number of Flutes | 2 |
Description
Jobber Length
Oxided
Heavy Duty Wire Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 13"L, Spline (HC4021)
- STARRETT Edge/Center Finder, 0.200 In Tip (827B)
- CRAFTSMAN Quick Change Psh and Pick Multi-Bit Scrw (CMHT68006)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated (21MK97)
- KODIAK CUTTING TOOLS 27/64 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408051)
- KODIAK CUTTING TOOLS 3/8 Carbide Jobber Length Drill (5439159)
- KODIAK CUTTING TOOLS #19 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412440)
- KODIAK CUTTING TOOLS #54 Carbide Jobber Length Drill ALTIN Coated (5528534)
- KODIAK CUTTING TOOLS #29 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409690)
- KODIAK CUTTING TOOLS 3/32 Carbide Jobber Length Drill (5438961)
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- Kodiak Cutting Tools Drill Bits