Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#26 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405389
Zoro # G8609495
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1470 (#26)
- Size 0.1470 (#26)
- Overall Length 3
- Number of Flutes 2
- Drilling Length 1-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405389
- Zoro # G8609495
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1470 (#26) |
Size | 0.1470 (#26) |
Overall Length | 3 |
Drilling Length | 1-7/8 |
Details
Number of Flutes | 2 |
Description
Oxided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 5/16-18 Thread Size, 2.00"L, Steel (GN5C20005S3--21)
- DIABLO 1"x10"x12" Red Granite Carbide Hammer Drill Bit (DMARG1210)
- SP SCIENCEWARE Battery Powered Engraving Tool (F44150-0005)
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- KODIAK CUTTING TOOLS 3/8 Carbide Jobber Length Drill (5439159)
- KODIAK CUTTING TOOLS #42 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408568)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill (5439016)
- KODIAK CUTTING TOOLS #59 Carbide Jobber Length Drill ALTIN Coated (5528589)
- KODIAK CUTTING TOOLS 3/8 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412143)
- KODIAK CUTTING TOOLS #36 Carbide Jobber Length Drill (5439929)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- Kodiak Cutting Tools Drill Bits