Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#26 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt
Mfr # 5409657
Zoro # G8612889
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1470 (#26)
- Size 0.1470 (#26)
- Overall Length 3
- Number of Flutes 2
- Drilling Length 1-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5409657
- Zoro # G8612889
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1470 (#26) |
Size | 0.1470 (#26) |
Overall Length | 3 |
Drilling Length | 1-7/8 |
Details
Number of Flutes | 2 |
Description
Jobber Length Black & Gold
Heavy Duty Wire Gauge (Number) Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Countersink, 6 Flutes, Carbide, 2-1/2" L (336-005080)
- CTA MANUFACTURING 3/8" Drive, 14mm Metric Socket, 6 Points (1714)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-152)
- DRILL AMERICA #5 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407864)
- KODIAK CUTTING TOOLS 13/32 Jobber Length Drill Oxided 118 Deg. Pt (5404905)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill (5440171)
- KODIAK CUTTING TOOLS #18 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412429)
- KODIAK CUTTING TOOLS 33/64 Jobber Length Drill Oxided 118 Deg. Pt (5404982)
- DRILL AMERICA #79 Cobalt Jobber Length Drill Bit (DWDCO79)
- Kodiak Cutting Tools Drill Bits