Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2580 Carbide Reamer Decimal Size
Mfr # 5460389
Zoro # G9183860
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.258
- Material Carbide
- Overall Length 3-1/4
- Number of Flutes 6
- Drill Bit Size 0.258
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460389
- Zoro # G9183860
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.258 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.258 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Tubular Roll (SQ-5-22X)
- METABO HPT FINISHNAILER 16GA 2-1/2"" (NT65M2SM)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42908)
- RIDGID RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable (27008)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- Kodiak Cutting Tools Reamers