Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2570 (F) Carbide Reamer Standard Sizes
Mfr # 5460378
Zoro # G9183809
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Material Carbide
- Size 0.2570 (F)
- Number of Flutes 6
- Drill Bit Size 0.2570 (F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460378
- Zoro # G9183809
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.2570 (F) |
Drill Bit Size | 0.2570 (F) |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TOOL Tiger Tool TIG20175 10102 & 10803 Heavy Duty Drive Shaft Service Kit (TIG20175)
- CTA MANUFACTURING CRANK SOCKET SUBARU (CTA7630)
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK500 (X511)
- WESTWARD Elect Torque Wrench, 12.5 to 250.7 ft lb (4RYL8)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Kodiak Cutting Tools Carbide Chucking Reamers