Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.2565 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5476658
Zoro # G8646026
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Size 0.2565
- Number of Flutes 6
- Material High Speed Steel
- Drilling Length 0.2485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476658
- Zoro # G8646026
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.2565 |
Drilling Length | 0.2485 |
Drill Bit Size | 0.2565 |
Shank Diameter | 0.2485 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- RUKO Mach. Tap Pg 11 Hss (264011)
- TEKTON 1/16 Inch Nail Set (65782)
- DEWALT 10" x .060" Ceramic Tile Blade Wet (DW4761)
- KODIAK CUTTING TOOLS .123 HSS Chucking Reamer Straight Flute Straight Shank (5474205)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484523)
- KODIAK CUTTING TOOLS 9/64 HSS Chucking Reamer Straight Flute Straight Shank (5483467)
- KODIAK CUTTING TOOLS .1365 HSS Chucking Reamer Straight Flute Straight Shank (5474458)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- KODIAK CUTTING TOOLS .457 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480728)
- CLEVELAND Chucking Reamer, 3/32 In., 4 Flute, HSS (C25140)
- Kodiak Cutting Tools Reamers