Shop All Stub Drills
Kodiak Cutting Tools
25/64 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt
Mfr # 5534221
Zoro # G8659475
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3906 (25/64)
- Size 0.3906 (25/64)
- Overall Length 3-1/4
- Number of Flutes 2
- Drilling Length 1-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534221
- Zoro # G8659475
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3906 (25/64) |
Size | 0.3906 (25/64) |
Overall Length | 3-1/4 |
Drilling Length | 1-7/8 |
Length of Cut | 1-7/8" |
Overall Length In | 3-1/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length ALTiN Coated for Maximum Tool Life Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 oz Straight Claw Hammer Hammer, 12 in L Fiberglass Handle, Steel Head (STHT51511)
- MILWAUKEE TOOL Die Holder Assembly (43-72-0155)
- JACOBS JKP 160-J6 High Precision Keyless 16mm Chuck (9685D)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825011)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- Kodiak Cutting Tools Drill Bits