Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2560 Carbide Reamer Decimal Size
Mfr # 5460367
Zoro # G9183285
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.256
- Material Carbide
- Overall Length 3-1/4
- Drill Bit Size 0.256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460367
- Zoro # G9183285
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.256 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.256 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40113)
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- GENERAL TOOLS Tubing Cutter Wheel For 3ZG90 (RW122)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Kodiak Cutting Tools Reamers