Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2559 (6.5MM) Carbide Reamer Standard Sizes
Mfr # 5460356
Zoro # G9181307
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Size 0.2559 (6.50mm)
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.2559 (6.50mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460356
- Zoro # G9181307
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.2559 (6.50mm) |
Drill Bit Size | 0.2559 (6.50mm) |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 8/10 TPI 5 pk (DS1208BFD5)
- DEWALT 1/4" x 6-1/2" x 8-1/2"SDS+ Hammer Bit (Bulk 25) (DW5418B25)
- ELESA Zinc-plated steel threaded stud, VCT.40 p-M8x30-LP-C9 (VCT-p-LP)
- KRAFT TOOL Elite Series Blue Steel Ins, 6"x5"x2 (CFE518K)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- OSG Chucking Reamer, 7/8 in., 4 Fl, Carbide (300-1910)
- Kodiak Cutting Tools Carbide Chucking Reamers