Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2540 Carbide Reamer Decimal Size
Mfr # 5460334
Zoro # G9183538
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Material Carbide
- Size 0.254
- Drill Bit Size 0.254
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460334
- Zoro # G9183538
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.254 |
Drill Bit Size | 0.254 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Type: Swiss Army (832664)
- CRAFTSMAN Sockets, 3/8" Drive 19mm 6 Point Shallow (CMMT43549)
- DRILL AMERICA 1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-12NPT)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Kodiak Cutting Tools Carbide Chucking Reamers