Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
25/32 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt
Mfr # 5421614
Zoro # G8568350
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.7812 (25/32)
- Size 0.7812 (25/32)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421614
- Zoro # G8568350
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.7812 (25/32) |
Size | 0.7812 (25/32) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torq-Set 0 Power Bit x 2 (150TS00)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039)
- GREENLEE Punch Set, Hyd Driver (7310SB)
- BON TOOL Bon 22-635 Mag Float, 20" X 3 1/2" Wood Handle (22-635)
- KODIAK CUTTING TOOLS 17/32 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421086)
- KODIAK CUTTING TOOLS 1-5/16 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421031)
- KODIAK CUTTING TOOLS 51/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5421977)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5422087)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill 118 Deg. Pt (5420844)
- DRILL AMERICA 11/16" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X11/16)
- Kodiak Cutting Tools Drill Bits