Shop All Expansion Reamers
Kodiak Cutting Tools
25/32 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494962
Zoro # G8634178
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8
- Size 0.7812 (25/32)
- Number of Flutes 8
- Drill Bit Size 0.7812 (25/32)
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494962
- Zoro # G8634178
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 5/8 |
Size | 0.7812 (25/32) |
Drill Bit Size | 0.7812 (25/32) |
Drilling Length | 2 |
Details
Number of Flutes | 8 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINATOR Pry Bar, 58" L, 1-5/8" W, 3/4" Thick (14120)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH4 1-8 UNC (174503)
- DRILL AMERICA m10x.5 HSS Metric Hand Tap (DWTSMT10X.5)
- CHICAGO-LATROBE Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50892)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- Kodiak Cutting Tools Expansion Reamers