Shop All Expansion Reamers
Kodiak Cutting Tools
25/32 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494599
Zoro # G8610046
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/8
- Size 0.7812 (25/32)
- Number of Flutes 8
- Drill Bit Size 0.7812 (25/32)
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494599
- Zoro # G8610046
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 1-3/8 |
Size | 0.7812 (25/32) |
Drill Bit Size | 0.7812 (25/32) |
Drilling Length | 5/8 |
Details
Number of Flutes | 8 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, SAE Socket, 6 Points (J4770R-1/16)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR2)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33024)
- FISCH Brad Point Drill (FSF-004134)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- Kodiak Cutting Tools Expansion Reamers