Shop All Taper Shank Drill Bits
Kodiak Cutting Tools
25/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt
Mfr # 5415619
Zoro # G8614578
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.7812 (25/32)
- Size 0.7812 (25/32)
- Overall Length 6
- Number of Flutes 2
- Morse Taper No.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5415619
- Zoro # G8614578
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 0.7812 (25/32) |
Size | 0.7812 (25/32) |
Overall Length | 6 |
Drilling Length | No.2 |
Length of Cut | 6 |
Details
Number of Flutes | 2 |
Morse Taper | No.2 |
Description
Made with Premium Grade High Speed Steel118 Degree Drill Point Angle These taper shank drill feature the standard Morse taper shank design Available in larger sizes, up to a 2 Inch drill diameter. Morse taper shanks range from MT1 to MT5 These drills are sold individually
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, Metric, 11/32" Head Size (J31819)
- EMPIRE LEVEL Pack of 2 Stair Gauge (105)
- MILWAUKEE TOOL Wire Stripper/Cutter (48-22-3080)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 11mm (80432)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Straight Flute (5496183)
- KODIAK CUTTING TOOLS #4/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496612)
- KODIAK CUTTING TOOLS 1/2 High Speed Steel Taper Pipe Reamer (5497514)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- KODIAK CUTTING TOOLS 45/64 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415564)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496414)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 15/16 (53160)
- Kodiak Cutting Tools Taper Shank Drill Bits