Shop All Taper Length Drill Bits
Kodiak Cutting Tools
25/32 Drill Taper Length 118 Deg. Pt
Mfr # 5414200
Zoro # G8578799
product price: $80.25
/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.7812 (25/32)
- Overall Length 9-7/8
- Number of Flutes 2
- Drilling Length 6
- Length of Cut 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5414200
- Zoro # G8578799
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.7812 (25/32) |
Size | 0.7812 (25/32) |
Overall Length | 9-7/8 |
Drilling Length | 6 |
Length of Cut | 6 |
Details
Number of Flutes | 2 |
Description
Made with Premium Grade High Speed Steel118 Degree Point Angle Single Point Drill Bit Taper Length for Longer Holemaking Applications Sold in package sizes as shown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14ft 8" L, 3/4" W, 5/8 TPI (87935CLB144470)
- KRAFT TOOL Jiffler Mixer, 2, 6-1/2" Wheels (DC312)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 7/8" Standard Length, Chrome Socket (D016328)
- KODIAK CUTTING TOOLS #7 Drill Taper Length 118 Deg. Pt (5414640)
- KODIAK CUTTING TOOLS 51/64 Drill Taper Length 118 Deg. Pt (5414211)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #13 (C08704)
- WALTER Walter Titex - Long twist drill (A1511-9.1)
- PRECISION TWIST DRILL R51 HSS BRT 118D Taper Length Drill 1/8 inch (R511/8)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 9/16 (49536)
- DRILL AMERICA #72 HSS Taper Length Drill Bit (DWDTL72)
- Kodiak Cutting Tools Drill Bits