Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2520 Carbide Reamer Decimal Size
Mfr # 5460312
Zoro # G9184868
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Material Carbide
- Number of Flutes 4
- Size 0.252
- Drill Bit Size 0.252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460312
- Zoro # G9184868
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.252 |
Drill Bit Size | 0.252 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 15", 1-15/16" Cap., Black (31D017)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- URREA Steel octogonal sledge hammer 3Lb with 12" handle (1434G)
- MAKITA 1/4" Die Grinder, 3.5A, Slide, Lock-On, AC/DC (GD0601)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- Kodiak Cutting Tools Carbide Chucking Reamers