Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.252 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5476559
Zoro # G8653260
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.252
- Material High Speed Steel
- Overall Length 6
- Drill Bit Size 0.252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476559
- Zoro # G8653260
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.252 |
Overall Length | 6 |
Drill Bit Size | 0.252 |
Drilling Length | 0.2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" B Collared Keyway Bushing (2006-1206)
- POWERBUILT 3/8" Drive 1/4" Hex Bit Socket (648662)
- CRAFTSMAN Sockets, 1/2" Drive 15/16" 12 Point SAE (CMMT47529)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 90 DEG STRAIGHT RING PLIERS (KH3492)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- KODIAK CUTTING TOOLS .1255 HSS Chucking Reamer Straight Flute Straight Shank (5474249)
- KODIAK CUTTING TOOLS .998 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482609)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers