Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.2515 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5476548
Zoro # G8645807
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Material High Speed Steel
- Size 0.2515
- Drill Bit Size 0.2515
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476548
- Zoro # G8645807
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.2515 |
Drill Bit Size | 0.2515 |
Drilling Length | 0.2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 31/32" Rubber Vacuum Caps 4PK (32748)
- K-TOOL INTERNATIONAL Mini Pick Set, Neon Orange, 4 pcs. (KTI-70070)
- ERICKSON Spare Part, Turn Torx-Wrench Tx15 (170.025)
- EAGLE TAPTEK CUTTING TOOLS 4in TPI 40 BOTTOM HAND TAP (HT-440-B-I)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- KODIAK CUTTING TOOLS .383 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479177)
- KODIAK CUTTING TOOLS .876 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485216)
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- KODIAK CUTTING TOOLS .4385 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484512)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers