Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2515 Carbide Reamer Decimal Size
Mfr # 5460301
Zoro # G9181359
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Size 0.2515
- Overall Length 3
- Drill Bit Size 0.2515
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460301
- Zoro # G9181359
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2515 |
Overall Length | 3 |
Drill Bit Size | 0.2515 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 1-13/16" Sz (J1258)
- HHIP 9 Piece MT4 Multi-Shape Interchangeable Tip Live Center Set (3900-5022)
- CMT Bushings, 1/2", 20 pcs (03.51.0049A)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- Kodiak Cutting Tools Carbide Chucking Reamers