Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.251 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5483984
Zoro # G8562376
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.251 O/U
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 6
- Drill Bit Size 0.251 O/U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5483984
- Zoro # G8562376
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.251 O/U |
Overall Length | 6 |
Drill Bit Size | 0.251 O/U |
Drilling Length | .2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Accessory Kit, For GB50 (GBC017)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41111)
- KLEIN TOOLS Lineman's Insulating 4-in-1 Box Wrench (KT223X4-INS)
- DRILLCO 1/4-20, 6" PULLEY TAP (24A116C6)
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- KODIAK CUTTING TOOLS .7475 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482136)
- KODIAK CUTTING TOOLS .215 HSS Chucking Reamer Straight Flute Straight Shank (5475855)
- KODIAK CUTTING TOOLS .1365 HSS Chucking Reamer Straight Flute Straight Shank (5474458)
- KODIAK CUTTING TOOLS #27 HSS Chucking Reamer Straight Flute Straight Shank (5483478)
- KODIAK CUTTING TOOLS #30 HSS Chucking Reamer Straight Flute Straight Shank (5483423)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers