Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
.251 O/U Cobalt Reamer Straight Flute Straight Shank
Mfr # 5487196
Zoro # G8639769
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 6
- Material Cobalt
- Drill Bit Size 0.251 O/U
- Drilling Length .2405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5487196
- Zoro # G8639769
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.251 O/U |
Drill Bit Size | 0.251 O/U |
Drilling Length | .2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Material | Cobalt |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- MITUTOYO Cggo, 0-.8" (209-454)
- XTREME BLU-MOL 4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5152B)
- K-TOOL INTERNATIONAL Wire And Rope Cutter, 14" (KTI-57514)
- KODIAK CUTTING TOOLS 1/4 Cobalt Reamer Straight Flute Straight Shank (5487185)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS 5/32 Cobalt Reamer Straight Flute Straight Shank (5486745)
- KODIAK CUTTING TOOLS 3/16 Cobalt Reamer Straight Flute Straight Shank (5486910)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1435-0.251)
- Kodiak Cutting Tools Cobalt Chucking Reamers