Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2505 Carbide Reamer Decimal Size
Mfr # 5460279
Zoro # G9183020
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Overall Length 3
- Size 0.2505
- Drill Bit Size 0.2505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460279
- Zoro # G9183020
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.2505 |
Drill Bit Size | 0.2505 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1228)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2014)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792832)
- MALCO Malco NHP1R Nail Punch (NHP1R)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Kodiak Cutting Tools Reamers