Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2500 (1/4) Carbide Reamer Standard Sizes
Mfr # 5460268
Zoro # G9182165
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Number of Flutes 4
- Material Carbide
- Size 0.2500 (1/4)
- Drill Bit Size 0.2500 (1/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460268
- Zoro # G9182165
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.2500 (1/4) |
Drill Bit Size | 0.2500 (1/4) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J398)
- WALTER SURFACE TECHNOLOGIES Quick-Step Big-Buff Polishing Tool (30A265)
- CLEVELAND 29PC NAS907 Type B Heavy-Duty Jobber Lngth Drill Set Cleveland 2222 Bright HSS RHS/RHC 1/16-1/2x1/64 (C70371)
- MILWAUKEE TOOL 3/8 in. Drive 18mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0118)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Kodiak Cutting Tools Reamers