Shop All Stub Drills
Kodiak Cutting Tools
#25 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402683
Zoro # G8580305
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1495 (#25)
- Size 0.1495 (#25)
- Overall Length 2-1/16
- Number of Flutes 2
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402683
- Zoro # G8580305
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1495 (#25) |
Size | 0.1495 (#25) |
Overall Length | 2-1/16 |
Drilling Length | 1 |
Length of Cut | 1 |
Overall Length In | 2-1/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Canvas Bucket, Leather Bottom, Swivel Snap, 12-Inch (5104S)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- DRILL AMERICA 6-40 HSS Machine and Fraction Hand Plug Tap (T/A54233)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #11 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534419)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- DRILL AMERICA 21/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO21/32)
- Kodiak Cutting Tools Drill Bits