Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.2495 High Speed Steel Chucking Reamer Straight Flute Dowel Pin Sizes
Mfr # 5485656
Zoro # G8571710
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2495
- Overall Length 6
- Material High Speed Steel
- Number of Flutes 6
- Drill Bit Size 0.2495
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485656
- Zoro # G8571710
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.2495 |
Overall Length | 6 |
Drill Bit Size | 0.2495 |
Drilling Length | .2405 |
Shank Diameter | 0.2405 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
High Speed Steel Straight Flute
Reamer for Dowel Pin Sizes
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4130)
- EVOLUTION Universal Miter Saw Stand with Telescopic Arms and Folding Legs (EVOMS1)
- STARRETT Combination Set (9-12-16R)
- IRWIN Hex Die, High Carbon Steel, RH, 1/2-20 (6545)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- KODIAK CUTTING TOOLS .164 HSS Chucking Reamer Straight Flute Straight Shank (5474953)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS #30 HSS Chucking Reamer Straight Flute Straight Shank (5483423)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- DRILL AMERICA #51 HSS Straight Shank Straight Flute Chucking Reamer (DWRR51)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers