Shop All Taper Pin Reamers
Kodiak Cutting Tools
.2495 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488153
Zoro # G8657987
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.2495
- Drill Bit Size 0.2495
- Drilling Length .2405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488153
- Zoro # G8657987
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 6 |
Size | 0.2495 |
Drill Bit Size | 0.2495 |
Drilling Length | .2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BELT, MICRO-V, J536 K6500 (544908405)
- OTC 10 Indexing Pry Bar (OTC7172)
- STAHLWILLE TOOLS Ring insert tool Size 30 mm Size of mount 14x18 mm (58224030)
- CRESCENT NICHOLSON FILE MILL BASTARD 6""CARD (21825NN)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- DRILL AMERICA #3 HSS Spiral Flute Taper Pin Reamer (DWRRTPS3)
- QUALTECH Taper Pin Reamer, Series DWRRTP, Taper Pin SizeNumber 1, 01447 Small End Diameter, 21516 Ov (DWRRTP1)
- CLEVELAND Taper Pin Reamer, #7 Size, Bright, Spiral (C24283)
- BISSELL HOMECARE B&S Taper Reamer High Speed Steel - No.5 Taper - Series 908 (HO1010271)
- Kodiak Cutting Tools Reamers