Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2485 Carbide Reamer Decimal Size
Mfr # 5460235
Zoro # G9181158
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Size 0.2485
- Overall Length 3
- Drill Bit Size 0.2485
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460235
- Zoro # G9181158
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2485 |
Overall Length | 3 |
Drill Bit Size | 0.2485 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE CO Empire 500 Series 500M.24 I-Beam Level, 24 In L, 3-Vial, Magnetic, Aluminum (EM41.24)
- ROBERTS Premium Heat Bond Seam Tape, 22 yd, Thick (50-350)
- KRAFT TOOL Tenite Line Blocks, Plastic, Bag, 4-1/4" (BL348)
- VERMONT GAGE Pin Gage, Plus, 0.215 In, Black (911121500)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Kodiak Cutting Tools Reamers