Shop All Taper Pin Reamers
Kodiak Cutting Tools
.2480 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488142
Zoro # G8646017
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.248
- Drill Bit Size 0.248
- Drilling Length .2405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488142
- Zoro # G8646017
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 6 |
Size | 0.248 |
Drill Bit Size | 0.248 |
Drilling Length | .2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249FWRK)
- WERA SAE Plain Ball Hex Key, 9/64" Tip Size, 6 1/16 in Long, 6 1/16 in Short (05022713001)
- RED DEVIL Master Painter Flexible or Flex Putty Knife - 1 0.5 in. (218174)
- MAKITA 21º Full Round Head 3-1/2" Framing Nailer (AN924)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- DRILL AMERICA #7/0 HSS Helical Flute Taper Pin Reamer (DWRRTPH7/0)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- DRILL AMERICA #2 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2)
- Kodiak Cutting Tools Reamers