Shop All Hand Reamers
Kodiak Cutting Tools
.2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes
Mfr # 5492410
Zoro # G8627117
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 6
- Size 0.248
- Drill Bit Size 0.248
- Drilling Length .2405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492410
- Zoro # G8627117
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 6 |
Size | 0.248 |
Drill Bit Size | 0.248 |
Drilling Length | .2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Description
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- MILWAUKEE TOOL M18 SAWZALL, M18 DB Blower, 2PK M18 6.0 (2821-20, 2824-20, 48-11-1862)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes (1400155801)
- IRWIN 6-1/2", 24-Teeth Circular Saw Blade, Steel (14029)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS 3/8 Cobalt Reamer Right-Hand Spiral (5491585)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Reamer Right-Hand Spiral (5489649)
- HHIP 1/4 X .472 X .406 X 1-1/16 - 3/4 Taper Spiral Flute Pipe Reamer (2006-2026)
- Kodiak Cutting Tools Reamers