Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2480 Carbide Reamer Decimal Size
Mfr # 5460224
Zoro # G9182759
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Size 0.248
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460224
- Zoro # G9182759
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.248 |
Drill Bit Size | 0.248 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Chuck Key Holder (30253)
- WARNER HAND TOOLS Warner Hand Tools 10841 Auto Retract Safety Snap Off Knife (209838)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0250 In (19705)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .0640 Carbide Reamer Decimal Size (5457705)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- Kodiak Cutting Tools Carbide Chucking Reamers