Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.248 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5476504
Zoro # G8646306
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Size 0.248
- Number of Flutes 6
- Material High Speed Steel
- Drill Bit Size 0.248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476504
- Zoro # G8646306
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.248 |
Drill Bit Size | 0.248 |
Drilling Length | 0.2405 |
Shank Diameter | 0.2405 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 87-200 Grout Removal Tool (87-200)
- DIABLO 4" 6 TPI High Carbon Steel T-Shank Jig Saw Blades Fast Cuts 5-Pk (DJT101D5)
- HHIP 6" Angle Vise With 2-Way Swivel Movement (3900-0019)
- SUPER TOOL Chucking Reamer, 25mm, 8 Flute, Carbide Tip (5655250)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- KODIAK CUTTING TOOLS .237 HSS Chucking Reamer Straight Flute Straight Shank (5476295)
- KODIAK CUTTING TOOLS .501 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484611)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- KODIAK CUTTING TOOLS 9/64 HSS Chucking Reamer Straight Flute Straight Shank (5483467)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- DRILL AMERICA .5030 HSS Straight Shank Chucking Reamer (DWRR.5030)
- Kodiak Cutting Tools Reamers