Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2460 (D) Carbide Reamer Standard Sizes
Mfr # 5460202
Zoro # G9181124
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2460 (D)
- Material Carbide
- Overall Length 3
- Number of Flutes 4
- Drill Bit Size 0.2460 (D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460202
- Zoro # G9181124
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2460 (D) |
Overall Length | 3 |
Drill Bit Size | 0.2460 (D) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- STANLEY WALLBOARD SAW 6""L X 8TPI (15-206)
- DRILLCO 60PC HD DRILL BIT SET #1-#60 (400HD60)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Kodiak Cutting Tools Carbide Chucking Reamers