Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2450 Carbide Reamer Decimal Size
Mfr # 5460191
Zoro # G9181264
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Overall Length 3
- Size 0.245
- Drill Bit Size 0.245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460191
- Zoro # G9181264
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.245 |
Drill Bit Size | 0.245 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-12-06)
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 100 I, 3/8" (850191)
- KNIPEX LP - 8603400US Pliers Wrenches, 16-Inch (86 03 400 US)
- LISLE TAP SOCKET #13 (LI71720)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Kodiak Cutting Tools Carbide Chucking Reamers