Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2440 Carbide Reamer Decimal Size
Mfr # 5460180
Zoro # G9181194
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Overall Length 3
- Size 0.244
- Drill Bit Size 0.244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460180
- Zoro # G9181194
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.244 |
Drill Bit Size | 0.244 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 8-32 Nc (96103)
- MITUTOYO Micrometer, Tube Type B, 0-1" .00005"IP65 (395-362-30)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 3PK (FT-BITCADDY-3)
- DRILL AMERICA #40 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO40)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Kodiak Cutting Tools Reamers