Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2430 Carbide Reamer Decimal Size
Mfr # 5460169
Zoro # G9182530
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.243
- Material Carbide
- Overall Length 3
- Number of Flutes 4
- Drill Bit Size 0.243
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460169
- Zoro # G9182530
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.243 |
Overall Length | 3 |
Drill Bit Size | 0.243 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Short) 1/8 (H0864S)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- INTERSTATE PNEUMATICS 33 Piece Rhino Rubber / Crimper / Ferrule Kit (H6FK)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401M52)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Kodiak Cutting Tools Reamers