Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2420 (C ) Carbide Reamer Standard Sizes
Mfr # 5460158
Zoro # G9181989
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2420 C
- Overall Length 3
- Material Carbide
- Number of Flutes 4
- Drill Bit Size 0.2420 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460158
- Zoro # G9181989
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2420 C |
Overall Length | 3 |
Drill Bit Size | 0.2420 C |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- WESTWARD Margin Trowel, 2-Sided, 6x2, Hard Grip (13A581)
- FACOM Short Satin Angle Open-End Wrench - 6 mm (FM-34.6)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Kodiak Cutting Tools Reamers