Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2410 Carbide Reamer Decimal Size
Mfr # 5460147
Zoro # G9181167
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3
- Material Carbide
- Number of Flutes 4
- Size 0.241
- Drill Bit Size 0.241
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460147
- Zoro # G9181167
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.241 |
Drill Bit Size | 0.241 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11.00mm (47345)
- MAYHEW 2-Piece Dominator Weld Wakker Seam Cutting Chisel Set (60005)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 13 Pockets (5102-16SP)
- PROTO Torque Wrench, 3/4Dr, 60-300 ft.-lb. (J6018CXCERT)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- Kodiak Cutting Tools Carbide Chucking Reamers