Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5485326
Zoro # G8605146
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10
- Number of Flutes 10
- Size 0.9449 (24.0mm)
- Material High Speed Steel
- Drill Bit Size 0.9449 (24.0mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485326
- Zoro # G8605146
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 10 |
Size | 0.9449 (24.0mm) |
Drill Bit Size | 0.9449 (24.0mm) |
Drilling Length | .7490 |
Shank Diameter | 0.749 |
Details
Number of Flutes | 10 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 7'8-1/2"-7'9-1/2)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-I (C23107)
- HHIP 1/32~1/2" JT33 Ultra Precision Keyless Drill Chuck (3700-0255)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- KODIAK CUTTING TOOLS .457 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480728)
- KODIAK CUTTING TOOLS .873 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482378)
- KODIAK CUTTING TOOLS .407 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479672)
- KODIAK CUTTING TOOLS .108 HSS Chucking Reamer Straight Flute Straight Shank (5473930)
- KODIAK CUTTING TOOLS 33/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484633)
- KODIAK CUTTING TOOLS .4385 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484512)
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- Kodiak Cutting Tools Reamers