Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2400 Carbide Reamer Decimal Size
Mfr # 5460136
Zoro # G9180485
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Material Carbide
- Size 0.24
- Number of Flutes 4
- Drill Bit Size 0.240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460136
- Zoro # G9180485
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.24 |
Drill Bit Size | 0.240 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BLO-GUN PISTOL GRIP (MIS-160)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5182)
- K TOOL INTL Universal Wrench Extender Adaptor (SF-3138)
- EVOLUTION 8" Aluminum Cutting Blade, 20mm Arbor (8BLADEAL)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Kodiak Cutting Tools Carbide Chucking Reamers