Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#24 Jobber Length Drill TIN Coated 118 Deg. Pt
Mfr # 5411505
Zoro # G8607298
$53.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1520 (#24)
- Size 0.1520 (#24)
- Overall Length 3-1/8
- Number of Flutes 2
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5411505
- Zoro # G8607298
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1520 (#24) |
Size | 0.1520 (#24) |
Overall Length | 3-1/8 |
Drilling Length | 2 |
Length of Cut | 2 |
Details
Number of Flutes | 2 |
Description
Jobber Length
TIN Coated Wire Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece Double Box Ratcheting E-Torx® Wrench Set (9224D)
- PELICAN ProtCase, 9 45/64 in, Double Throw, Black (1430-000-110)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- HHIP 5/8" BL10 Indexable Carbide Turning Tool (2003-0134)
- KODIAK CUTTING TOOLS 5/64 Carbide Jobber Length Drill ALTIN Coated (5527357)
- KODIAK CUTTING TOOLS #58 Jobber Length Drill TIN Coated 118 Deg. Pt (5411879)
- KODIAK CUTTING TOOLS 1/16 Carbide Jobber Length Drill (5438939)
- KODIAK CUTTING TOOLS #56 Jobber Length Drill Oxided 118 Deg. Pt (5405719)
- KODIAK CUTTING TOOLS 27/64 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408051)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- DRILLCO 7/32, JOBBER LENGTH DRILL - 100SE (100SE114)
- Kodiak Cutting Tools Jobber Length Drill Bits