Shop All Stub Drills
Kodiak Cutting Tools
#24 Carbide Drill Screw Machine Length ALTIN Coated
Mfr # 5518238
Zoro # G8615156
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1520 (#24)
- Size 0.1520 (#24)
- Overall Length 2
- Number of Flutes 2
- Drilling Length 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5518238
- Zoro # G8615156
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1520 (#24) |
Size | 0.1520 (#24) |
Overall Length | 2 |
Drilling Length | 7/8 |
Length of Cut | 7/8" |
Overall Length In | 2 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® solid carbide stub length drills feature a 15 degree helix angle and a 135 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Stub Length Drill Bits 2 Flute 15° Helix 135° Split Point Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
ALTIN Coating: A high performance coating for drilling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
ALTIN Coating: A high performance coating for drilling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 2 (12042)
- GEARWRENCH 45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set (81032)
- KLEIN TOOLS IDC Connector Crimping Pliers (D234-6)
- WARNER PROGRIP® 1‐1/2" Full Flex Putty Knife (90127)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO27/64)
- Kodiak Cutting Tools Drill Bits