Shop All Stub Drills
Kodiak Cutting Tools
23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5402309
Zoro # G8563268
product price: $27.59
/pk 6, $4.60/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3594 (23/64)
- Size 0.3594 (23/64)
- Overall Length 3-1/16
- Number of Flutes 2
- Drilling Length 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5402309
- Zoro # G8563268
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3594 (23/64) |
Size | 0.3594 (23/64) |
Overall Length | 3-1/16 |
Drilling Length | 1-3/4 |
Length of Cut | 1-3/4" |
Overall Length In | 3-1/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
135 Degree Split Point Stub DrillsMade with high quality high speed steel material Larger diameter drill bits are marked with the size on the shank NAS Type C Screw Machine Length Black Oxide Finish For applications where clearance is an issue or when drilling through thinner materials Sold only in package quantities as listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- KO-KEN Universal Joint 1/4 Square 30mm Z-series 1/4 Sq. Drive (2771Z)
- DRILL AMERICA 4"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT4INCH)
- DEWALT Bi-Metal Hole Saws (DAH180032)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- Kodiak Cutting Tools Stub Drills