Shop All Mechanics Length Drill Bits
Kodiak Cutting Tools
23/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt
Mfr # 5410537
Zoro # G8605688
product price: $40.99
/pk 6, $6.83/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3594 (23/64)
- Number of Flutes 2
- Overall Length 4-3/16
- Size 0.3594 (23/64)
- Drilling Length 2-11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5410537
- Zoro # G8605688
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Size | 0.3594 (23/64) |
Overall Length | 4-3/16 |
Size | 0.3594 (23/64) |
Drilling Length | 2-11/16 |
Details
Number of Flutes | 2 |
Description
Heavy-Duty Drill Bit DesignMade with Premium Quailty High Speed Steel Mechanics Length Drill Bits are Slight Shorter than Jobber Length Drill Bits
Black and Gold Finish
Heavy Duty Dill Bit Pattern Standard Fractional Size Drill Bits 135 Degree Point Angle Heavy-Duty Split-Point Design Sold in package sizes shown here
Sizes 3/16" to 1/2" have 3 flats on shank Sizes 27/64" and larger have 3/8" reduced flatted shanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Head (151-256)
- MAKITA DIE FOR MODEL JN3200 (MP792292-2)
- SUNEX 1/2" Drive Socket Extension, SAE (2524)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- KODIAK CUTTING TOOLS 25/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410559)
- KODIAK CUTTING TOOLS 9/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410383)
- KODIAK CUTTING TOOLS 7/16 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410592)
- KODIAK CUTTING TOOLS 1/2 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410636)
- KODIAK CUTTING TOOLS 21/64 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410515)
- KODIAK CUTTING TOOLS 5/16 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410504)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 13/64 (C23839)
- Kodiak Cutting Tools Drill Bits