Shop All Carbide End Mills
Kodiak Cutting Tools
23/64 Carbide Endmill 4 Flute Single End Ball Nose
Mfr # 5433021
Zoro # G8600456
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1
- Number of Flutes 4
- Length of Cut 1
- Size 0.3594 (23/64)
- Drill Bit Size 0.3594 (23/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5433021
- Zoro # G8600456
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 |
Length of Cut | 1 |
Size | 0.3594 (23/64) |
Drill Bit Size | 0.3594 (23/64) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® ball end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Ball Nose End Mill Single End 30° Helix Regular Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- WESTWARD #52 1-7/8" TiN 135 Deg. Jobber Length Drill Bit (6PRV0)
- METABO Magnetic Core Drill, 2 in., 11.9A (MAG 50)
- KNIPEX 6 3/8 in Cable Stripper 1 in (16 40 150)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Square End (5446463)
- KODIAK CUTTING TOOLS 1/4 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated (5449114)
- KODIAK CUTTING TOOLS 1 Solid Carbide Roughing Endmill 4 Flute Fine Pitch Long Series (5562224)
- KODIAK CUTTING TOOLS 0.068 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526829)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Stub Length (5431239)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Ball Nose (5445154)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 1 Cut L (07593)
- Kodiak Cutting Tools Carbide End Mills