Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2360 Carbide Reamer Decimal Size
Mfr # 5460081
Zoro # G9182156
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 3
- Size 0.236
- Material Carbide
- Drill Bit Size 0.236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460081
- Zoro # G9182156
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3 |
Size | 0.236 |
Drill Bit Size | 0.236 |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 45 oz. One-Piece Standard Head Dead Blow Hammer (69-533G)
- COBRA CARBIDE Endmill, 8 Flute Coated, 5/8 (29426)
- PERFORMANCE TOOL 32Mm 12Pt Axle Nut Socket, W83177 (W83177)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 5/16 in, SAE (SIB22208)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2160 Carbide Reamer Decimal Size (5459828)
- KODIAK CUTTING TOOLS .1810 Carbide Reamer Decimal Size (5459355)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Kodiak Cutting Tools Reamers