Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.235 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5476251
Zoro # G8624107
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 0.235
- Overall Length 6
- Number of Flutes 6
- Drill Bit Size 0.235
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476251
- Zoro # G8624107
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.235 |
Overall Length | 6 |
Drill Bit Size | 0.235 |
Drilling Length | 0.2265 |
Shank Diameter | 0.2265 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 8"L, SDS Plus (HCFC2223)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48905)
- STAR ASIA 26-Pc Precision Bit And Driver Set (16028)
- SPEEDAIRE Air Impact Wrench, 3/4In Drive (21AA57)
- KODIAK CUTTING TOOLS 49/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485029)
- KODIAK CUTTING TOOLS 16.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484820)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- KODIAK CUTTING TOOLS .3345 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478198)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- DRILL AMERICA .2780 HSS Straight Shank Chucking Reamer (DWRR.2780)
- Kodiak Cutting Tools Reamers