Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2344 (15/64) Carbide Reamer Standard Sizes
Mfr # 5460059
Zoro # G9178726
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2344 (15/64)
- Material Carbide
- Number of Flutes 4
- Overall Length 3
- Drill Bit Size 0.2344 (15/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460059
- Zoro # G9178726
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2344 (15/64) |
Overall Length | 3 |
Drill Bit Size | 0.2344 (15/64) |
Drilling Length | 1 |
Length of Cut | 1 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, Steel, Lever, M6, M8, M10, M12 (DLHT-M)
- SLUGGER BY FEIN Annular Cutter Arbor, 3 MT Spindle (33498294400)
- FREUD Thin Kerf Ultimate Cut-Off Blade, 12 (LU74R012)
- DURSTON MANUFACTURING HEX DRIVE ONE 6MM PC DR BIT 1/4" DR (VISHM406)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Kodiak Cutting Tools Carbide Chucking Reamers